missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microplate Vortexer

Catalog No. S02216101
Change view
Click to view available options
Product Type:
Digital Microplate Vortex Mixer
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
S02216101 Digital Microplate Vortex Mixer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02216101 Supplier Fisherbrand™ Supplier No. 80863043

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

Cup head, single microplate holder and 92 in. (234cm) detachable, three-wire cord and plug

Designed for continuous shaking of microplates.

Choose from two modes of operation: “continuous mode” or “touch mode.”

  • Use continuous-on mode when using accessory attachments
  • Use touch mode by depressing cup head
Speed Ranges
  • “Continuous Mode”: 300 to 2500rpm
  • “Touch Mode”: 300 to 3500rpm

Orbit
  • 3.5mm

Standard Analog Mixer

  • Variable-speed analog mixer designed for continuous duty
  • Three-way power switch and speed knob for variable speeds based on one to 10 dial marks
Advanced Digital Mixer
  • Ideal for applications where repeatable results are demanded
  • Touchpad controls and LED display ensure accurate speed and time results
  • Timer displays elapsed time or will run to zero if user-programmed time limit is set

Order Info

L x W x H: 10.5 x 5.4 x 4.5 in. (26.7 x 13.7 x 11.4cm). 120V, 0.25A, 30w.

Warranty

Two-year limited on parts and labor

Specifications

Orbit 3.9 mm
Speed Range 300 to 2500 rpm
Product Type Digital Microplate Vortex Mixer
Includes Cup head, single microplate holder, 3-wire cord and plug