missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ RT Hot Plate Stirrer, 350°C, Aluminum, Ceramic

Catalog No. 11676260
Change view
Click to view available options
Plug Type:
Various Styles
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11676260 Various Styles
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11676260 Supplier Fisherbrand™ Supplier No. 88860004

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stirring Range: 50 to 2000 rpm; Shape: Round; Size: 140 mm dia.; Max. Sample Load: 25 kg; Plug Type: Various Styles

Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

Consistent control for optimal accuracy

  • Microprocessor PID control
  • Stirring speed up to 2000rpm
  • In case of viscosity change, feedback function maintains regular speed
  • Temperature range: Max. 350°C / 662°F
Convenient features offer flexibility
  • Two threaded holes for Support Rods hold various kinds of devices such as temperature sensors, thermometers, laboratory glassware and more
Safety features provide ease of mind
  • Hot top warning indicator illuminates when unit is shut off and still plugged in until top plate reaches ambient
  • Automatic over-temperature shut off
  • Detachable power cord
  • Optional transparent shield protects from splashes
Construction/Capacity
  • Stirring capacity: 20L (H2O)
  • Top plate dimensions: 140mm / 5.5 in diameter
  • Top plate material: Ceramic coated aluminum
  • Overall dimensions (L x W x H): 290 x 161 x 100mm / 11.42 x 6.34 x 3.94 in.
  • Body material: Aluminum
  • Display: LED; indicator for heat 
  • Heating power: 600W
  • Maximum load: 25kg / 55.1lbs
  • Electrical: 120V, 60Hz / 230V, 50/60Hz
Optional accessories
  • Heating bath (Cat. No. 11-676-269)
  • Transparent safety shield (Cat. No. 11-676-270)
  • Support Rod (Cat. No. 11-676-271)
  • C-5, Clamp Holder (Cat. No. 11-676-276)
  • 3 Prong Clamp (Cat. No. 11-676-277

 

Certifications

CE, cCSAus

Warranty

Two years

Specifications

Top Plate Material Ceramic-coated Aluminum
Voltage 120 V
Includes USA Plug Type
Body Material Cast Aluminum
Controller Type Scale
Model RT
Length (English) 11.42 in.
Size 140 mm dia.
Height (Metric) 100 mm
Temperature (Metric) Ambient to 350°C
Temperature (English) 122°F to 662°F
Ambient Temperature 50°C to 350°C (122°F to 662°F)
Height (English) 3.94 in.
Frequency 60 Hz
Width (Metric) 161 mm
Length (Metric) 290 mm
Width (English) 6.34 in.
Wattage 600 w
Type Stirring Hotplate
Shape Round
Max. Sample Load 25 kg
Plug Type Various Styles
Max. Container Size 20 L
Stirring Range 50 to 2000 rpm
Warranty 2 Years
Dimensions (L x W x H) 11.42 x 6.34 x 3.94 in. (290 x 161 x 100 mm)
Certifications/Compliance cCSAus, CE
Display LED
Show More Show Less