missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Microbiological Incubator, 178 L, Stainless Steel
Description
- Outstanding temperature uniformity and stability to keep samples at desired condition
- Wide temperature range: ambient +5°/10° to 75°C
- Intuitive and easy-to-use microprocessor controller
- Automatic over temperature alarm-no operator settings required
- Low air exchange provides minimal drying out of samples-ideal for long experiments
- On/off timer
- Corrosion resistant stainless steel interior with smooth corners for easy cleaning†
- Easy-to-clean rounded interior edges, designed to reduce contamination risks
- Flexible shelving with no tools required to set up, adjust or remove
- Small external dimensions per chamber size reduce required bench space
- Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
- Readily stackable same-size units without the need for tools or kits
- Access port with silicone plug for independent data logging or for using small equipment inside the unit
- Flexible shelving system with different positions to optimize chamber space
- Large easy-to-view fluorescent display with intuitive microprocessor controller
- Internal glass door for undisturbed sample viewing
Certifications
cCSAus certified
Warranty
2 year parts and labor warranty
† Gravity convection models AISI 430 / 1.4016 and mechanical convection (forced air) models AISI 304 / 1.4301
‡ Depth of handle / display not included in depth (65mm / 2.6 in.); adjustable feet not included in height (35mm / 1.4 in.)-required distance to rear wall: 80mm / 3.1 in.
Specifications
Specifications
| Capacity (English) | 6.3 cu. ft. |
| Capacity (English) Shelf | 55 lb. |
| Capacity (Metric) | 178 L |
| Chamber Material | Stainless Steel |
| Convection Type | Forced |
| Material | Stainless Steel |
| No. of Places | 0 |
| No. of Shelves | 2 std./19 max. |
| Plug Type | Nema 5-15 US |
| Relative Humidity | 25 to 90% |
| Show More |