missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Microbiological Incubator, 60 L, Stainless Steel

Catalog No. 151030516
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
151030516 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 151030516 Supplier Fisherbrand™ Supplier No. 51030516
  • ONLINE EXCLUSIVE PRICE
    $6,439.72
    $4,846.97 / Each

    Save $1,592.75

    25.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: Ambient +10°C to 75°C

Precise, repeatable, thriving incubation

  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: ambient +5°/10° to 75°C
  • Intuitive and easy-to-use microprocessor controller
  • Automatic over temperature alarm—no operator settings required
  • Low air exchange provides minimal drying out of samples—ideal for long experiments
  • On/off timer
  • Corrosion resistant stainless steel interior with smooth corners for easy cleaning†
  • Easy-to-clean rounded interior edges, designed to reduce contamination risks
  • Flexible shelving with no tools required to set up, adjust or remove
  • Small external dimensions per chamber size reduce required bench space
Construction Features:
  • Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
  • Readily stackable same-size units without the need for tools or kits
  • Access port with silicone plug for independent data logging or for using small equipment inside the unit
  • Flexible shelving system with different positions to optimize chamber space
  • Large easy-to-view fluorescent display with intuitive microprocessor controller
  • Internal glass door for undisturbed sample viewing

Certifications

cCSAus certified

Warranty

2 year parts and labor warranty

† Gravity convection models AISI 430 / 1.4016 and mechincal convection (forced air) models AISI 304 / 1.4301

‡ Depth of handle / display not included in depth (65mm / 2.6 in.); adjustable feet not included in height (35mm / 1.4 in.)—required distance to rear wall: 80mm / 3.1 in.

Specifications

Capacity (English) 2.3 cu. ft.
Capacity (English) Shelf 55 lb.
Capacity (Metric) 60 L
Chamber Material Stainless Steel
Convection Type Forced
Material Stainless Steel
No. of Shelves 2 std./13 max.
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +10° to 75°C
Type Microbiological Incubator
Temperature Stability ± 0.1°C
Temperature Uniformity ± 0.2°C
Dimensions (D x W x H) Interior 368 x 354 x 508 mm
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (565 x 530 x 720 mm)
Length (English) 22.2 in.
Length (Metric) 565 mm
Width (English) 20.9 in.
Width (English) Interior 13.9 in.
Width (Metric) 530 mm
Width (Metric) Interior 354 mm
Height (English) 28.3 in.
Height (English) Interior 20.0 in.
Height (Metric) 720 mm
Height (Metric) Interior 508 mm
Depth (English) Interior 14.5 in.
Depth (Metric) Interior 368 mm
Weight (English) 99 lb.
Weight (Metric) 45 kg
Electrical Requirements 120 V, 60 Hz, 600 w, 5 A, Nema 5-15 US
Voltage 120 V
Wattage 68 w
Amperage 5 A
Frequency 60 Hz
Show More Show Less