missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Microbiological Incubator, Stainless Steel, 100 L

Catalog No. 151030514
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
151030514 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 151030514 Supplier Fisherbrand™ Supplier No. 51030514

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Temperature Range: Ambient +5°C to 75°C

Precise, repeatable, thriving incubation

  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: ambient +5°/10° to 75°C
  • Intuitive and easy-to-use microprocessor controller
  • Automatic over temperature alarm—no operator settings required
  • Low air exchange provides minimal drying out of samples—ideal for long experiments
  • On/Off timer
  • Corrosion resistant stainless steel interior with smooth corners for easy cleaning
  • Easy-to-clean rounded interior edges, designed to reduce contamination risks
  • Flexible shelving with no tools required to set up, adjust or remove
  • Small external dimensions per chamber size reduce required bench space
  • Chamber size is 117L; Usable space with racks and shelves is 100L
Construction Features:
  • Stainless-steel exterior provides a clean professional look with surface that avoids fingerprint smudges
  • Readily stackable same-size units without the need for tools or kits
  • Access port with silicone plug for independent data logging or for using small equipment inside the unit
  • Flexible shelving system with different positions to optimize chamber space
  • Large easy-to-view fluorescent display with intuitive microprocessor controller
  • Internal glass door for undisturbed sample viewing

Certifications

cCSAus certified

Warranty

2 year parts and labor warranty

† Gravity convection models AISI 430 / 1.4016 and mechincal convection (forced air) models AISI 304 / 1.4301

‡ Depth of handle / display not included in depth (65mm / 2.6 in.); adjustable feet not included in height (35mm / 1.4 in.)—required distance to rear wall: 80mm / 3.1 in.

Specifications

Capacity (English) 3.53 cu. ft.
Capacity (English) Shelf 55 lb.
Capacity (Metric) 100 L
Chamber Material Stainless Steel
Convection Type Gravity
Material Stainless Steel
No. of Shelves 2 std./16 max
Plug Type Nema 5-15 US
Temperature Range (Metric) Ambient +5° to 75°C
Type Microbiological Incubator
Temperature Stability ±0.2°C
Temperature Uniformity ±0.6°C
Dimensions (D x W x H) Interior 414 x 464 x 608 mm
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (565 x 640 x 820 mm)
Length (English) 22.2 in.
Length (Metric) 565 mm
Width (English) 25.2 in.
Width (English) Interior 18.3 in.
Width (Metric) 640 mm
Width (Metric) Interior 464 mm
Height (English) 32.3 in.
Height (English) Interior 23.9 in.
Height (Metric) 820 mm
Height (Metric) Interior 608 mm
Depth (English) Interior 16.3 in.
Depth (Metric) Interior 414 mm
Weight (English) 112 lb.
Weight (Metric) 51 kg
Electrical Requirements 120 V, 60 Hz, 540 w, 4.5 A, Nema 5-15 US
Voltage 120 V
Wattage 540 w
Amperage 4.5 A
Frequency 60 Hz
Show More Show Less