missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 6200B

Catalog No. 13874442
Change view
Click to view available options
Voltage:
115 V
Frequency:
60 Hz
Type:
Isotemp™ Immersion Circulator
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage Frequency Type
13874442 115 V 60 Hz Isotemp™ Immersion Circulator
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13874442 Supplier Fisherbrand™ Supplier No. 211390800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

External circulation plumbing fittings

Convenient, simple way to convert open baths to constant temperature baths.

Precision, features and performance enables optimization of configurations to meet various application needs.

Each unit features:

  • Two pump speeds: 50% and 100%
  • Adjustable PID control
  • Large, easy-to-read, five-line LCD display
  • Three languages: English, German, French
  • Over temperature/low level cutouts with audible and visual alarms
  • High quality industrial motor for excellent pump performance and long life

Temperature Range: Ambient to +200°C

6200 Controller
for automation and remote operation

  • Ambient to +200°C
  • 1.2 kW heater
  • Powerful force/suction pump
  • Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
  • Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
  • Available with a bridge
  • RS-232/USB interface option
  • Remote temperature control of external systems (with optional probe)
  • Compatible fluids: DI water up to 3 mOhm; 50/50 EG/PG; Sil 100; Sil 180; and Sil 300

Certifications

UL/CSA (compliance pending), CE certified, RoHS/WEEE

Compliance

Safety Class III, FL-DIN 12876

Warranty

Two-year

Specifications

Certifications/Compliance CE, Safety Class II
Pump Type Force and Suction
Temperature Range Ambient +10° to 200°C
Type Isotemp™ Immersion Circulator
Heating Capacity 1
Max. Pressure 805
Model 6200B
Pump Capacity 21
Temperature Stability ±0.1°C
Width (English) 5.7 in.
Width (Metric) 14.4 cm
Height (English) 13.4 in.
Height (Metric) 34 cm
Depth (English) 7.5 in.
Depth (Metric) 19 cm
Weight (English) 10.4 lb.
Weight (Metric) 4.7 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Frequency 60 Hz
Show More Show Less