missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ Heated Immersion Circulators: Model 5150C
Convenient, simple way to convert open baths to constant temperature baths.
$3,490.62
Specifications
| Certifications/Compliance | CE, Safety Class II |
|---|---|
| Pump Type | Force |
| Temperature Range | Ambient +10° to 150°C |
| Type | Isotemp™ Immersion Circulator |
| Max. Pressure | 310 mbar |
Includes: External circulation plumbing fittings
| Catalog Number | Mfr. No. | Voltage | Frequency | Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Voltage | Frequency | Type | Price | Quantity & Availability | |||
|
13874434
|
Fisherbrand™
211280800 |
115 V | 60 Hz | Isotemp™ Immersion Circulator |
Each for $3,490.62
|
|
|||
Description
Precision, features and performance enables optimization of configurations to meet various application needs.
Each unit features:
- Two pump speeds: 50% and 100%
- Adjustable PID control
- Large, easy-to-read, five-line LCD display
- Three languages: English, German, French
- Over temperature/low level cutouts with audible and visual alarms
- High quality industrial motor for excellent pump performance and long life
Temperature Range: Ambient to +200°C
5150 Controller
for greater performance
- Ambient to +150°C
- 1 kW heater
- Powerful force pump
- Five programmable set points: +20°C, +37°C, +50°C, +70°C and +100°C
- Temperature display in °C, °F or °K with resolution of 0.1 or 0.01
- Available with a clamp or a bridge
- Compatible fluids: DI water up to 3 mOhm; 50/50 EG/Water; 50/50 PG/Water; Sil 100; Sil 180; and Sil 300
Certifications
UL/CSA (compliance pending), CE certified, RoHS/WEEE
Compliance
Safety Class III, FL-DIN 12876
Warranty
Two-year
Specifications
| CE, Safety Class II | |
| Ambient +10° to 150°C | |
| 310 mbar | |
| 17 | |
| 32 cm |
| Force | |
| Isotemp™ Immersion Circulator | |
| 5150C | |
| 12.6 in. |