missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ General Purpose Heating and Drying Ovens

Catalog No. 151030510
Change view
Click to view available options
Capacity (Metric):
60 L
66 L
104 L
105 L
176 L
179 L
Model:
Forced-air convection
Gravity convection
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
151030510 66 L Forced-air convection
151030503 60 L Gravity convection
151030508 105 L Gravity convection
151030509 176 L Gravity convection
151030511 104 L Forced-air convection
151030512 179 L Forced-air convection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 151030510 Supplier Fisherbrand™ Supplier No. 51030510
Only null left

Consistent, reliable results

  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: 50° to 250°C
  • Intuitive and easy–to–use microprocessor controller
  • Large, easy–to–read fluorescent display
  • Automatic over temperature alarm
  • On/Off timer for automated operation
  • Easy calibration routine ensures temperature compliance over time
  • Corrosion resistant stainless steel interior (1.4016 / AISI 430) with smooth corners for easy cleaning
  • Manual controlled fresh air damper to adjust air exchange
  • Doors can open to over 180° degrees for optimal access
  • Flexible shelving system with different positions to optimize chamber space
  • Outstanding footprint/volume ratio reduces required bench space
  • Stackable same–size–units, with optional heat shield, without the need for tools
  • Stainless steel exterior provides a clean, professional look for your lab and the surface is structured to avoid showing fingerprints

Applications:

Sample drying, baking, aging tests, glassware drying, dry sterilization, processing electronics

Certifications

cCSAus certified

Warranty

Two year warranty on parts and labor

Specifications

Capacity (English) 2.3 cu.ft.
Certifications/Compliance cCSAus
Capacity (Metric) 66 L
Temperature (Metric) 50°C to 250°C
Type Forced Air Convection
Model Forced-air convection
No. of Shelves 2 supplied/13 max.
Plug Type Nema 5-15 US
Temperature Stability ±0.3°C
Temperature Uniformity ±3.3°C
Dimensions (D x W x H) Interior 14.5 x 13.9 x 20 in. (368 x 354 x 508 mm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (565 x 530 x 720 mm)
Electrical Requirements 120 V 60 Hz 1440 w 12 A Nema 5-15 US
Voltage 120 V
Wattage 1440 w
Amperage 12 A
Frequency 60 Hz
Show More Show Less