missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Isotemp™ General Purpose Heating and Drying Ovens
Consistent, reliable results
Supplier: Fisherbrand™ 51030509
Description
Consistent, reliable results
- Outstanding temperature uniformity and stability to keep samples at desired condition
- Wide temperature range: 50° to 250°C
- Intuitive and easy–to–use microprocessor controller
- Large, easy–to–read fluorescent display
- Automatic over temperature alarm
- On/Off timer for automated operation
- Easy calibration routine ensures temperature compliance over time
- Corrosion resistant stainless steel interior (1.4016 / AISI 430) with smooth corners for easy cleaning
- Manual controlled fresh air damper to adjust air exchange
- Doors can open to over 180° degrees for optimal access
- Flexible shelving system with different positions to optimize chamber space
- Outstanding footprint/volume ratio reduces required bench space
- Stackable same–size–units, with optional heat shield, without the need for tools
- Stainless steel exterior provides a clean, professional look for your lab and the surface is structured to avoid showing fingerprints
Applications:
Sample drying, baking, aging tests, glassware drying, dry sterilization, processing electronics
Certifications
cCSAus certified
Warranty
Two year warranty on parts and labor
Chemical Identifiers
| cCSAus | |
| Nema 5-15 US | |
| 60 Hz |
| 50°C to 250°C | |
| 120 V |
Specifications
| 6.2 cu.ft. | |
| 176 L | |
| Gravity Convection | |
| 2 supplied/19 max. | |
| ±0.4°C | |
| 23.2 x 17.2 x 26.8 in. (589 x 438 x 680 mm) | |
| 120 V 60 Hz 1680 w 14 A Nema 5-15 US | |
| 1680 w | |
| 60 Hz |
| cCSAus | |
| 50°C to 250°C | |
| Gravity convection | |
| Nema 5-15 US | |
| ±5°C | |
| 29.1 x 25.2 x 36.2 in. (738 x 640 x 920 mm) | |
| 120 V | |
| 14 A |