missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ General Purpose Heating and Drying Ovens

Catalog No. 151030508
Change view
Click to view available options
Capacity (Metric):
60 L
66 L
104 L
105 L
176 L
179 L
Model:
Forced-air convection
Gravity convection
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Model
151030508 105 L Gravity convection
151030503 60 L Gravity convection
151030509 176 L Gravity convection
151030510 66 L Forced-air convection
151030511 104 L Forced-air convection
151030512 179 L Forced-air convection
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 151030508 Supplier Fisherbrand™ Supplier No. 51030508
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Consistent, reliable results

  • Outstanding temperature uniformity and stability to keep samples at desired condition
  • Wide temperature range: 50° to 250°C
  • Intuitive and easy-to-use microprocessor controller
  • Large, easy-to-read fluorescent display
  • Automatic over temperature alarm
  • On/Off timer for automated operation
  • Easy calibration routine ensures temperature compliance over time
  • Corrosion resistant stainless steel interior (1.4016 / AISI 430) with smooth corners for easy cleaning
  • Manual controlled fresh air damper to adjust air exchange
  • Doors can open to over 180° degrees for optimal access
  • Flexible shelving system with different positions to optimize chamber space
  • Outstanding footprint/volume ratio reduces required bench space
  • Stackable same-size-units, with optional heat shield, without the need for tools
  • Stainless steel exterior provides a clean, professional look for your lab and the surface is structured to avoid showing fingerprints

Applications:

Sample drying, baking, aging tests, glassware drying, dry sterilization, processing electronics

Certifications

cCSAus certified

Warranty

Two year warranty on parts and labor

Specifications

Capacity (English) 3.75 cu.ft.
Certifications/Compliance cCSAus
Capacity (Metric) 105 L
Temperature (Metric) 50°C to 250°C
Type Gravity Convection
Model Gravity convection
No. of Shelves 2 supplied/16 max.
Plug Type Nema 5-15 US
Temperature Stability ±0.4°C
Temperature Uniformity ±4.5°C
Dimensions (D x W x H) Interior 16.3 x 17.2 x 22.8 in. (414 x 438 x 580 mm)
Dimensions (L x W x H) 22.2 x 25.2 x 32.3 in. (565 x 640 x 820 mm)
Electrical Requirements 120 V 60 Hz 1680 w 14 A Nema 5-15 US
Voltage 120 V
Wattage 1680 w
Amperage 14 A
Frequency 60 Hz
Show More Show Less