missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cover for Precision™ Water Baths, 4 holes, for 10L Water Bath

Catalog No. 1546230Q
Change view
Click to view available options
Capacity (Metric):
10 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
1546230Q 10 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 1546230Q Supplier Fisherbrand™ Supplier No. 1546230Q

These Fisherbrand™ Covers are for use with Precision Dubnoff and Shallow-Form Shaking Water Baths.

Gassing Hoods
  • Permit control over the atmosphere surrounding the sample
  • Improve temperature uniformity and reduce energy consumption
  • Polished stainless steel with plastic gas fitting
  • Each bath will accommodate 1 large hood or 2 small hoods

Specifications

Description Concentric Ring Cover 4 Holes
Capacity (Metric) 10 L
For Use With (Equipment) Precision 10L General Purpose Water Baths
Material Stainless Steel
No. of Positions 4
Warranty 1 Year