missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ Advanced Hot Plate Stirrer, Ambient to 300°C, Aluminum

Catalog No. SP88857294
Change view
Click to view available options
Plug Type:
US
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
SP88857294 US
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. SP88857294 Supplier Fisherbrand™ Supplier No. SP88857294

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stirring Range: 50 to 1500 rpm; Shape: Square; Size: 7.25 x 7.25 in.; Plug Type: US-Style

Intuitive design

  • Top plate choices in ceramic or aluminum
  • Raised display design protects electronics from spills
  • Ability to save temperature setting
  • Includes stainless-steel PT100 temperature probe, stir bar, supporting rod and clamp kit
  • Optional splash guard protection shield

Advanced technology

  • StirTrac features innovative engineering for slow-speed stirring, consistent speed control, and stronger magnetic coupling
  • HOT TOP warning system designed to protect from accidental burns with prominent display when heating surface is above 50°C (122°F)
  • Temperature adjustable in 1°C increments except when using temperature probe then ability to control in 0.1 degree increments below 100°C

Certifications

cCSAus (100-120V models), CE (230V models)

Compliance

RoHS compliant

Warranty

Three years

Specifications

Top Plate Material Aluminum
Voltage 100/120 V
Description Hotplate Stirrer
Electrical Requirements 100/120 V 50/60 Hz
Length (English) 8.2 in.
Size 7.25 x 7.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 300°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 33 cm
Length (Metric) 20.8 cm
Width (English) 13 in.
Type Stirring Hotplate
Shape Square
Plug Type US
Max. Container Size 4 L
Stirring Range 50 to 1500 rpm
Show More Show Less