missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Isotemp™ 4100 H21P Open Heated PPO Bath Circulators

Catalog No. 13874176
Change view
Click to view available options
Electrical Requirements:
115 V 60 Hz
Model:
4100 H21P
Capacity (Metric):
13 to 21 L
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Model Capacity (Metric)
13874176 115 V 60 Hz 4100 H21P 13 to 21 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13874176 Supplier Fisherbrand™ Supplier No. 211116800

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Open heated baths are made from very rigid polyphenyleneoxide (PPO) and are thermally resistant up to +100°C, making them an excellent alternative to stainless steel.

These economical open-bath circulators use water as the heat transfer liquid. Baths have integrated grips and supports and are fitted with bridge plates for placement of the control head.

 

  • Heating capacity up to 1000 watts
  • With 21-liter bath
  • The most economical choice for a heating bath
  • Temperature range: Ambient to +100°C
  • Note: Does not include a lid or cover (sold separately)

Specifications

Capacity (English) 439.5 to 710.09 oz.
Capacity (Metric) 13 to 21 L
Flow Rate 17
Pump Type Force
Temperature Range Ambient +10° to 100°C
Type Isotemp™ Open Heated Bath Circulator
Heating Capacity 1
Includes Does not include a lid or cover (sold separately)
Material Polyphenyleneoxide
Max. Pressure 310 mbar
Model 4100 H21P
Temperature Stability ±0.1°C
Dimensions (L x W x H) 25.3 x 14.1 x 13.7 in. (64.2 x 35.8 x 34.7 cm)
Length (English) 25.3 in.
Length (Metric) 64.2 cm
Width (English) 14.1 in.
Width (Metric) 35.8 cm
Height (English) 13.7 in.
Height (Metric) 34.7 cm
Weight (English) 16.6 lb.
Weight (Metric) 7.5 kg
Electrical Requirements 115 V 60 Hz
Voltage 115 V
Wattage 1000 w
Frequency 60 Hz
Show More Show Less