missing translation for 'onlineSavingsMsg'
Learn More

High-Purity and HF Bottle-Top Acid Dispensers

Catalog No. BTHF
Change view
Click to view available options
Product Type:
Baseline Bottletop Dispenser
HF Acid Bottletop Dispenser
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
BTHF HF Acid Bottletop Dispenser
BTBL Baseline Bottletop Dispenser
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. BTHF Supplier Seastar Chemicals Inc Supplier No. S077200SSN003
Get Up to $1,800 in Chemicals with Purchase
View all promotions

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Combine the convenience of traditional pump dispensers with the chemical compatibility and high purity of TFM™ PTFE

The Baseline™ model can be used with high-purity concentrated acids, including hydrofluoric acid.

 

  • All wetted parts are constructed of PFA and high-purity TFM™ PTFE (a chemically modified PTFE), including check valves and seals
  • Volumes can be adjusted from 0.5 to 5.0mL in 0.5mL increments using the dial at the top of the handle
  • Design permits one-handed operation
  • Comes with 38–430 cap adjuster; additionally with the Baseline model is a 0.2μm air filter
  • Accuracy, ±0.02mL; precision, ±3% at 3mL
  • Optional base (Cat. No. BTBASE4) provides stability

 

Baseline Bottle-Top Dispenser (BT-BL)

  • All wetted parts have been extensively acid precleaned
  • Precleaned parts are assembled under Class 100 or better cleanroom conditions
  • Calibrated and mechanically tested to ensure it meets required volume, precision and accuracy requirements
  • Unit is filled with high-purity Nitric Acid for further cleaning and mechanical testing
  • Rinsed thoroughly with high purity water to remove residual acid
  • Packaged under Class 100 or better cleanroom conditions
HF Acid Bottle-Top Dispenser (BT-HF)
  • For applications that require the chemical resistance of PTFE, such as ASC or Technical-Grade acids (including hydrofluoric acid)
  • Calibrated and mechanically tested to ensure required volume, precision and accuracy requirements

 

Specifications

Accuracy ±0.02mL
Product Type HF Acid Bottletop Dispenser
Material PTFE
Volume (Metric) 0 to 5 mL
Precision ±3%