missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Gravity Ovens
Description
For basic drying and heating applications
- Ideal for drying or heating applications
- Maximum temperature 250°C
- Over-temperature protection
- Manually adjustable damper for increased air circulation
- Digital controller
- Stainless-steel interior
- Painted steel exterior
Certifications
cCSAus
Warranty
2 year parts and labor warranty
† Depth of handle / display not included in depth (65 mm / 2.6 in.); adjustable feet not included in height (35 mm / 1.4 in.); required distance to rear wall: 80 mm / 3.1 in.
NOTE: All figures are typical average values for series devices, based on factory standard following norm DIN12880
Specifications
Specifications
| Capacity (English) | 6.2 cu.ft. |
| Certifications/Compliance | cCSAus |
| Capacity (Metric) | 176 L |
| Temperature (Metric) | 50°C to 250°C |
| Type | Gravity Oven |
| Model | Gravity convection |
| No. of Shelves | 2 supplied/19 max. |
| Plug Type | Nema 5-15 US |
| Temperature Stability | ±0.4°C |
| Temperature Uniformity | ±4.5°C |
| Show More |