missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Gravity Ovens

Catalog No. 151030519
Change view
Click to view available options
Capacity (English):
2.1 cu.ft.
3.75 cu.ft.
6.2 cu.ft.
Capacity (Metric):
60 L
105 L
176 L
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Capacity (Metric)
151030519 2.1 cu.ft. 60 L
151030520 3.75 cu.ft. 105 L
151030521 6.2 cu.ft. 176 L
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 151030519 Supplier Fisherbrand™ Supplier No. 51030519
  • ONLINE EXCLUSIVE PRICE
    $4,657.74
    $2,816.53 / Each

    Save $1,841.21

    40.0% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For basic drying and heating applications.

For basic drying and heating applications

  • Ideal for drying or heating applications
  • Maximum temperature 250°C
  • Over-temperature protection
  • Manually adjustable damper for increased air circulation
  • Digital controller
  • Stainless-steel interior
  • Painted steel exterior

Certifications

cCSAus

Warranty

2 year parts and labor warranty

† Depth of handle / display not included in depth (65 mm / 2.6 in.); adjustable feet not included in height (35 mm / 1.4 in.); required distance to rear wall: 80 mm / 3.1 in.

NOTE: All figures are typical average values for series devices, based on factory standard following norm DIN12880

Specifications

Capacity (English) 2.1 cu.ft.
Certifications/Compliance cCSAus
Capacity (Metric) 60 L
Temperature (Metric) 50°C to 250°C
Type Gravity Oven
Model Gravity convection
No. of Shelves 2 supplied/13 max.
Plug Type Nema 5-15 US
Temperature Stability ±0.4°C
Temperature Uniformity ±4.5°C
Dimensions (D x W x H) Interior 16.3 x 12.9 x 18.9 in. (414 x 328 x 480 mm)
Dimensions (L x W x H) 22.2 x 20.9 x 28.3 in. (565 x 530 x 720 mm)
Voltage 120 V
Wattage 1730 w
Amperage 14.4 A
Frequency 60 Hz
Show More Show Less