missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Filling Solution for accuCap™ Electrode

Catalog No. 13636430
Change view
Click to view available options
Boiling Point:
100°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Boiling Point
13636430 100°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13636430 Supplier Fisherbrand™ Supplier No. 35904 30
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For Capillary Junction Electrode 13-620-130

  • Fluid gel KCl
  • In 60mL (2 oz.) bottles
  • Replaces 13-620-430
  • For accuCap Glass Body Refillable Electrode 13-620-130

Specifications

Boiling Point 100°C
Capacity (English) 2.02 oz.
Capacity (Metric) 60 mL
Color Blue
For Use With (Equipment) AccuCap™ Glass Body Refillable Capillary Junction Electrode
Type Electrode
Filling Solution Type Fluid Gel KCl
pH Range 8
Water Soluble Soluble