missing translation for 'onlineSavingsMsg'
Learn More

Fisher Scientific™ Educational Spectrophotometer

Catalog No. S42669ND
Change view
Click to view available options
Wavelength Range:
400 to 1000 nm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Wavelength Range
S42669ND 400 to 1000 nm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S42669ND Supplier Fisher Scientific™ Supplier No. UNICO 1000

Includes

Spectrophotometer, 12 Round cuvettete; 0.5 in. round cuvette holder, 10mm square cuvette adapter, User's manual, Lab manual with five experiments

Precision, low-cost spectrophotometer designed especially for high schools.

Performs well in the analysis of chlorophyll, equilibrium determinations, Beer's Law studies, water analysis and chemical and biological fluids.

  • Large digital readout for absorbance or transmittance
  • Built-in second-order filters for greater precision
  • Wavelength adjustment dial built to withstand heavy use

Specifications:

  • Wavelength Range: 400 to 1000nm
  • Spectral Slit Width: 20nm
  • Wavelength Accuracy: ±3nm
  • Wavelength Reliability: 2nm
  • Stray Radiant Eenergy: 2% at 400nm
  • Photometric Range: 0%T to 100%T, 0A to 1.99A
  • Photometric Accuracy: ±4%T
  • Photometric Noise: ±1.0%
  • L × W × H: 16 × 12 × 7 in. (40.6 × 30.5 × 17.8cm)

Specifications

Connections USB
Dimensions (L x W x H) 15 x 12 x 7 in. (40.6 x 30.5 x 17.8 cm)
Light Source Tungsten Halogen
Voltage 110/230 V
Wavelength Range 400 to 1000 nm
Electrical Requirements 110/230 V, 50/60 Hz
Height (English) 7 in.
Height (Metric) 17.8 cm
Hertz 50/60 Hz
Includes Spectrophotometer, 12 Round cuvettete; 0.5 in. round cuvette holder, 10mm square cuvette adapter, User's manual, Lab manual with five experiments
Length (English) 15 in.
Length (Metric) 40.6 cm
Noise ±1%
Wavelength Accuracy ±3 nm
Wavelength Repeatability 2 nm
Weight (English) 14 lb.
Weight (Metric) 6.3 kg
Width (English) 12 in.
Width (Metric) 30.5 cm
Show More Show Less