missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Dust'It™ Blower

Catalog No. s97605
Change view
Click to view available options
Dimensions (L x W):
5.7 x 12.7 cm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
S97605 5.7 x 12.7 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S97605 Supplier Fisherbrand™ Supplier No. 3319FE/EMD
Only null left

Powerful bulb duster forcibly blows away dust, lint and dirt with high-pressure, pinpoint jets of air.

  • Varying the 'squeeze' provides controlled delivery
  • One-way inlet valve at the top stops air/dust from being drawn through the tip
  • Nonconductive plastic sleeve-tip prevents scratches and permits cleaning optical lenses, slides, circuit boards,and cuvets
  • Ideal for delicate, difficult-to-clean and inaccessible equipment
  • Environmentally friendly

Specifications

Product Type Dust It™ Blower
Bristle Material None
Bristle Type None
Color-coded No
Form Aerosol
Handle Type None
Scent Unscented
Sterility Non-sterile
Dimensions (L x W) 5.7 x 12.7 cm
For Use With (Application) Powerful bulb duster forcibly blows away dust, lint and dirt with high pressure, pinpoint jets of air
Volume (English) 2 oz.
Volume (Metric) 56.7 g
Show More Show Less