missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Thermometers with Stainless-Steel Stem and 0.375 in. LCD Screen

Catalog No. p-4880355
Change view
Click to view available options
Accuracy:
±0.3°C
±1°C
Certifications/Compliance:
DNV, ISO 17025, A2LA
ISO 17025, A2LA, NIST
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Accuracy Certifications/Compliance
1464847 ±0.3°C DNV, ISO 17025, A2LA
15078L ±1°C ISO 17025, A2LA, NIST
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1464847
Only null left

Easy-to-read handheld digital thermometers

Easy-to-read Fisher Scientific™ Digital Thermometers with Stainless-Steel Stem are chemically resistant to acids, bases, solvents, and may be used to measure temperature of gases, food, and other semisolids.

  • Short-stem piercing models are ideal for carrying in a pocket
  • Longer probes are excellent for measuring sample temperatures while stirring in deep vessels or water baths
  • Thermometers with longer sampling rates allow thermometer to be removed from sample before reading - ideal when display is difficult to read in measuring position
  • For use in cuvets, soil, incubators, petroleum products and foods

Certifications

Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.

Specifications

Certifications/Compliance DNV, ISO 17025, A2LA
Diameter (English) Probe 0.15 in.
Includes Traceable certificate, Silver Oxide battery, Stainless Steel probe
Length (Metric) 165 mm
Length (Metric) Probe 13.3 cm
Material ABS Plastic
Resolution 0.1°C
Weight (English) 1 oz.
Weight (Metric) 20 g
Product Type Digital Thermometer
Length (English) 6.5 in.
Max. Temperature (English) 302°F
Max. Temperature (Metric) 150°C
Min. Temperature (English) -58°F
Min. Temperature (Metric) -50°C
Temperature Range (English) -58°F to +302°F
Temperature Range (Metric) -50°C to +150°C
Calibrated Yes
For Use With (Equipment) Cuvettes, soil, incubators, petroleum products and foods, wet labs, wash down areas and field use
Accuracy ±0.3°C
Display Digital
Width (Metric) 8 cm
Show More Show Less