missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Digital Melting Point Apparatus
Description
Determines melting points for up to three samples simultaneously
- Digital microprocessor with ±0.1°>C resolution provides fast warm-up
- Adjustable arm with 8x viewing magnifier folds flat for compact storage
- Audible beeps indicate when temperature is stable and ready for sample
- Programmable models feature internal batch memory capability for storage of results
- Conveniently located keypad ensures temperatures can be recorded without looking away from the sample
- Save power with ECO mode
Specifications
- Number of Samples: 3
- Min Temperature: 23
- Max Temperature: 400°C
- Temperature Resolution: 0.1°
- Heat-Up Time: 30 minutes
- Temperature Sensor: Pt RTD
- Thermometer Minimum: 0 C
- Thermometer Maximum: 400C
- Thermometer Accuracy: ±0.5°C ± 1 digit at 20°C; ±1.0°C ± 1 digit at 350°C
- Thermometer Resolution: 0.1C
- Interface: RS-232
- Lens Magnification: 8x (adjustable focus)
- Display: 0.5 in., 4-digit LCD
- Height: 45.72 cm
- Depth: 35.56 cm
- Width: 20.32 cm
- Power: 100 to 240 VAC
- Power:50/60 Hz
- Power: 60 W
- Description: Standard digital melting point apparatus, 240 VAC
Fixed Ramp Rate Model
- Ideal for basic melting point testing of up to three samples
- Quickly program starting point via UP and DOWN keys
- 4 x 1 melt memory capacity
- Use RAMP key to set ramp rate of 1°C or 10°C per minute
Programmable Ramp Rate Model
- Includes all features of Standard Model (above)
- Features five preset temperature ramps, or can be programmed for any rate from 0.2°C/min. to 10°C/min. in 0.1°C increments
- Nicad battery for memory, clock back-up
- PC output facility
- Printer output facility
- USB output to flash drive
- Adds batch numbers (automatically or manually assigned) with date and time
- Includes RS-232-C port for computer or or printer (order 12-144-58 separately)
Beginning/Ending Recording Model
- Six-place melt-temperature memory records start and endpoints for each of three samples tested
- Preprogrammed ramp-rate of 1°C/min. plus variable ramp-rate programming from 0.2°C to 10°C/min. in 0.1°C increments
- On-board memory stores up to 500 individual batches
- 3 x 2 melt memory capacity
- Date and time facility
- PC output facility
- Printer output facility
- USB output to flash drive
- Tube-select key toggles between sample tubes; LEDs display tube selection
- Includes RS-232-C port for computer or printer
Service Plan
Service agreement available.
Compliance
Conforms to U.S. Pharmacopeia requirements
Warranty
1 Year
Specifications
Specifications
| Product Type | Digital Melting Point Apparatus |
| Voltage | 115/230 V |
| Accuracy | ±0.5°C at 20°C, ±1°C at 350°C |
| Dimensions (L x W x H) | 350 x 200 x 450 mm |
| Electrical Requirements | 115/230 V, 50/60 Hz |
| For Use With (Equipment) | Up to three 2.0 mm dia. capillary tube samples |
| Height (English) | 17.68 in. |
| Height (Metric) | 450 mm |
| Holds | 3 capillary tubes, 2 mm dia. |
| Includes | 100 capillary tubes |
| Show More |