missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Key-Chain Wristband Counter

Catalog No. S94108
Change view
Click to view available options
Display Type:
LCD
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Display Type
S94108 LCD
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S94108 Supplier Fisherbrand™ Supplier No. 3129 EMD

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Lightweight and easy to use Digital Key-Chain Wristband Counter.

Easy-to-read LCD counts to 99,999 and comes with a two-year constant-use battery. Reduces miscounting problems associated with mechanical counting equipment.
  • ABS plastic, O-ring sealed case is water and shock resistant
  • Equipped with button click for count confirmation
  • Offers recessed 'no accident' reset
  • Diameter x H: 1.88 x 0.5 in. (47 x 13 mm)

Specifications

Product Type Digital Counter
Display Type LCD
Displayed Text 99,999
Material ABS Plastic
Quantity 1 Ea.
Diameter (English) 1.8 in.
Diameter (Metric) 4.7 cm
Height (English) 0.5 in.
Height (Metric) 1.27 cm
For Use With (Application) Ease-of-use and fail-safe counting
Includes 2 Years constant use battery
Show More Show Less