missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Digital Bottle Roller

Catalog No. 11676250
Change view
Click to view available options
Plug Type:
US Plug
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Plug Type
11676250 US Plug
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11676250 Supplier Fisherbrand™ Supplier No. 88861003

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Includes

O Rings to ensure smooth rolling when using tubes

Maximize valuable bench space — compact, adjustable speed unit, capable of rolling multiple tube and bottle sizes

The sleek compact design is capable of rolling multiple size tubes or bottles, features digital controlled speed ranging from 1- 80rpm, and is safe to use in CO2 and/or humid environments. Maximize valuable bench or incubator space by stacking two high with the optional stacking kit. Control without disturbing incubating samples with the optional remote control, which also adds a timer function when used. Includes O-Rings to ensure smooth rolling when using tubes.

  • Adjustable speed accommodates a variety of applications
  • Anti-corrosive, wear-resistant construction enables use in humid and CO2 environments
  • Adjustable rollers accommodate a variety of tube/bottle sizes
  • Stacking kit allows stacking two units, saving valuable bench space
  • Optional remote control facilitates operating unit while in incubator and adds timer function

Order Info

Accesories also available (Cat. Nos. 11-676-252, -253, -254, -255 and -256).

Specifications

Speed Range 1 to 80 rpm
Electrical Requirements 100/240 V, 50/60Hz
Voltage 100/240 V
Temperature Range (Metric) 4°C to 60°C
Wattage 10 W
Certifications/Compliance cCSAus, CE
Plug Type US Plug
Frequency 50/60 Hz
Height (English) 2.8 in.
Height (Metric) 72 mm
Length (English) 14.2 in.
Length (Metric) 360 mm
Width (English) 14.9 in.
Width (Metric) 378 mm
Shipping Weight (English) 14.3 lb.
Shipping Weight (Metric) 6.5 kg
Humidity Range ≤95%
Timer Range 0 to 999 min., Continuous
Warranty and Service Offering 2 Years
Show More Show Less