missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Cup Horn for Model 120 Sonic Dismembrator

Catalog No. FB4608
Change view
Click to view available options
Diameter (English):
1.5 in. Cup horn
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (English)
FB4608 1.5 in. Cup horn
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. FB4608 Supplier Fisherbrand™ Supplier No. FB4608

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

1.5 in. Diameter Cup Horn for Model 120 Sonic Dismembrator. Process samples indirectly to prevent cross contamination.

The Fisher Scientific™ Cup Horn for the Model 120 Sonic Dismembrator is used for indirect processing of individual sealed tubes or vials.

  • Indirect sonication accessory to process one sample at a time
  • Prevent cross contamination
  • Eliminate splashing and aerosols
  • Includes: 1.5 in. (3.8cm) Cup horn and 1.5ml tube holders.

Specifications

Product Type Cup Horn
Diameter (English) 1.5 in. Cup horn
For Use With (Application) Ideal for indirect processing of individual sealed tubes or vials
For Use With (Equipment) Model 120 sonic dismembrator
Holds 1 sample Tube
Includes 1.5 mL tube holder