missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Compact Stand for Overhead Stirrers
GREENER_CHOICE

Catalog No. 14500355
Change view
Click to view available options
Length (Metric):
610 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric)
14500355 610 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14500355 Supplier Fisherbrand™ Supplier No. A210FSR

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Compact Stand for Overhead Stirrers for easy mounting of overhead stirrers.

  • Unique offset design centers impeller in vessel
  • Includes 24 x 5/8 in. solid stainless steel rod, stand base and allen key
  • cast zinc-aluminum alloy coated with a chemical resistant epoxy paint
  • Weight: 2.6 kg (5.7 lb.)

Specifications

Diameter (English) Shaft 0.625 in.
Diameter (Metric) Shaft 16 mm
Dimensions (L x W) 301.3 x 240 mm (11.875 x 9.5 in.)
For Use With (Equipment) Caframo™ ReversingDigital™ Overhead Stirrer
For Use With (Application) For easy mounting of overhead stirrer
Includes 24 x 0.62 in. solid stainless steel rod, stand base and allen key
Length (English) 24 in.
Length (Metric) 610 mm
Model A210
Type Compact Stand
Width (English) 9.5 in.
Width (Metric) 240 mm
Weight (Metric) 2.6 kg
Coating Chemical-resistant Epoxy Paint
Material Cast Zinc, Aluminum
Weight (English) 5.7 lb.
Show More Show Less