missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Alcohol Hydrometer with Tralle and Proof Scales, 0 to 100%, 0 to 200 Proof
Description
Used by distillers, law enforcement and taxing agencies to measure the alcoholic content of beverages.
- Dual-scale alcohol hydrometer calibrated in Tralle (% v/v alcohol) and Proof (2x % alcohol)
- Tralle scale 0 to 100% in 1% divisions for clear, repeatable readings
- Proof scale 0 to 200 in 2-proof divisions for fast compliance checks
- Individually serialized for traceability and quality documentation
- Optional 3-point certification available (model dependent)
- Designed for use with approx. 250 mL sample volume in a compatible cylinder (sold separately)
Order Info
A certificate of calibration is available; simply add the letter C to the end of the catalog number when ordering.
Certifications
A certificate is provided to indicate traceability to standards provided by NIST™.
Compliance
Accuracy meets or exceeds ASTM™ E 100 specifications, Calibrated according to ASTM E 126 specifications.
Specifications
Specifications
| Quantity | Case of 1 |
| Type | Alcohol Hydrometer |
| Increments | 1% |
| Certifications/Compliance | 3-point Cert, NIST, ASTM E100, E126 |
| Length (Metric) | 300 mm |
| Material | Soda Lime Glass |
| For Use With (Application) | Distillers, law enforcement and taxing agencies to measure the Alcohol content of beverages |
| Volume (Metric) | 250 mL |
| Twaddell Range | 0 to 100° |