missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ AX-1100 Series Advanced Research Microscopes
Laboratory microscope with sharp infinity corrected EF-N Plan objectives, Koehler illumination and choice of binocular or trinocular heads
Supplier: Fisherbrand™ AX1102PL
Description
- Ergonomically designed, professional frame with low-position coaxial focusing allows one-handed operation
- Inward-facing quintuple revolving nosepiece
- Built-in low-drive large mechanical stage (160 x 140mm) with extended post for X and Y control
- Has 20mm eyepiece with rubber eyeshield
- Microscope with 30° inclined ergonomic viewing head
- Built-in internal 110V-220V auto-switching power supply
- Focus Mechanism: Coaxial coarse and fine focusing system with tension adjustment
- Filter Holder: On top of illuminator with fixing cap
- Internal Transformer
- Objective Mounting Thread: W 4/5 x 1/36 in. (RMS Standard)
- Interpupillary Distance: 55-75mm
- Mechanical X and Y Range: 76 x 50mm
- Fine Focus Precision: 1μm minimum increment
Chemical Identifiers
| Focusable Abbe Condenser N.A. 1.25 with iris diaphragm and slot for contrast sliders | |
| Koehler LED with Intensity Control 3w | |
| Infinity Corrected | |
| Reversed quintuple revolving nosepiece | |
| IEC 110V / 220V (UL / CE / CSA) | |
| 7 kg |
| N-WF 10X/20 mm with diopter adjustment, +/- 5 diopter (Rubber eyeshields included) | |
| 4X, 10X, 40X, 100X | |
| IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key | |
| Infinity Corrected | |
| 5 year limited warranty, excluding bulbs, cords, and fuses |
Specifications
| Focusable Abbe Condenser N.A. 1.25 with iris diaphragm and slot for contrast sliders | |
| Binocular | |
| 4X, 10X, 40X, 100X | |
| Infinity Corrected | |
| Reversed quintuple revolving nosepiece | |
| IEC 110V / 220V (UL / CE / CSA) | |
| 7 kg |
| N-WF 10X/20 mm with diopter adjustment, +/- 5 diopter (Rubber eyeshields included) | |
| Koehler LED with Intensity Control 3w | |
| 11350115 | |
| IEC Power Cord, Built-in Cord Hanger, Dustcover, Allen Key | |
| Infinity Corrected | |
| 5 year limited warranty, excluding bulbs, cords, and fuses |