missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuTupH™ Rugged Bulb pH Combination Electrodes - Mercury-Free

Catalog No. p-2902994
Change view
Click to view available options
Connector Types:
BNC
Junction:
Double
Single
Filling Solution Type:
Liquid
Saturated KCl
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types Junction Filling Solution Type
13620181 BNC Single Liquid
13620183A BNC Double Saturated KCl
13620632 BNC Double Liquid
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 13620181 Supplier Fisherbrand™ Supplier No. 13 620 181
Only null left

Optimal for lab use and precise Q.C. measurements.

pH combination electrode for lab use and precise Q.C. measurements with a response time of under 10 seconds.

  • pH combination electrode
  • Single junction
  • Temperature range: 80-100°C
  • pH range: 0-14
  • Response time under 10 seconds.

Specifications

Connector Types BNC
Junction Single
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 100°C
Type Combination pH Electrode
Filling Solution Type Liquid
For Use With (Application) pH
Internal Reference Ag/AgCl
mV Range 0 to ±25 mV
Response Time <10 sec.
Temperature (English) Operating 32°F to 212°F
Temperature (Metric) Range 80°C to 100°C
Length (English) 4 in.
Length (Metric) 102 mm
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Show More Show Less