missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuTupH Plus™ Rugged Bulb Variable Temperature pH Combination Electrode

Catalog No. 13620185
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13620185 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13620185 Supplier Fisherbrand™ Supplier No. 13 620 185

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Can be optimal for lab use and precise Q.C. measurements.

  • 0 to 14 ph range
  • -5 to +100°C range
  • 102mmL, 10mm dia.

Specifications

Connector Types BNC
Junction Double
Material Glass
pH Range 0 to 14
Temperature (Metric) Operating -5°C to +100°C
Type Combination pH Electrode
Filling Solution Type Liquid
For Use With (Application) Wide Temperature Variation
Temperature (English) Operating 23°F to 212°F
Temperature (Metric) Range -5°C to +100°C
Length (English) 4 in.
Length (Metric) 102 mm
Diameter (English) 0.4 in.
Diameter (Metric) 10 mm
Show More Show Less