missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Solid State Combination ISEs, Mercury-Free: Fluoride

Catalog No. 13620629
Change view
Click to view available options
Connector Types:
BNC
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13620629 BNC
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13620629 Supplier Fisherbrand™ Supplier No. ORI 13 620 629

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

For fluoride determinations.

Features

  • Low drift, fast response, high selectivity ratio, good thermal stability and wide operating range
  • Continuous electrical shielding and insulation of internal elements, cable and connector
  • Extremely stable, reproducible readings with a minimum of electrical noise
  • Rapid response time that lowers cost per test
  • Individually tested, serialized to meet GLP requirements and backed by the Fisher Scientific Technical Applications staff

Combination models

  • Feature a homogenous sensing membrane for wide application, rapid response, minimum sample retention, improved precision, and lower detection limits
  • In glass or epoxy body incorporating sensing and reference cells in a single probe

Fluoride Combination ISE

  • Determines F- concentration down to 1 x 10-6M (0.02 ppm)
  • Applications include analyses of water, wastewater, stack gases, explosives, etching baths, research with biological fluids and tissues, beverages, detergents
  • Method has ASTM and EPA approval
  • Glass body

Specifications

Applications Used to analyse water, wastewater, stack gases, explosives, etching baths, research with biological fluids and tissues, beverages and detergents
Connector Types BNC
Diameter (English) Body 0.5 in.
Diameter (Metric) Body 13mm
Filling Solution Type SP138-500
Junction Sure-Flow Junction
Length (English) 4.25 in.
Length (Metric) 108mm
Material Glass
Operating Range (Metric) 0.02 to saturationppm
Temperature (English) Operating 32°F to 176°F
pH Range 5 to 8
Interferences OH-
Model Fluoride Combination
Electrode Fluoride
Temperature (Metric) Range 0°C to 80°C
For Use With (Equipment) ISE Meter with a BNC Connection
Temperature (Metric) Operating 0°C to 80°C
Type Combination ISE
Show More Show Less