missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ pH Indicating Glass Body Universal Glass Membrane Models- Mercury-Free
Description
Universal glass membrane and glass body provides measurements from zero to 14pH
- Universal glass membrane
- Zero to 14pH range
Specifications
Specifications
| Connector Types | U.S. Standard |
| Material | Glass |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 100°C |
| Type | pH Sensing Half Cell |
| Electrode | Suggested Reference Electrodes: 13-620-51, 13-620-52, 13-620-57, 13-620-61, 13-620-62, 13-620-45, 13-620-53, 13-620-46, 13-620-47 |
| Length (English) | 30 in. |