missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ pH/ATC Electrode for AP60 and AP100 Series Meters, Mercury-Free
Description
Combination electrode with built-in ATC probe
- Liquid-filled
- Ag/AgCl reference
- Single junction
- BNC/Mini-Phone waterproof connectors for AP60 Series portable models
- pH range: 0 to 14
- Temperature range: 5° to 80°C
- Probe length: 102mm
- Probe diameter: 10mm
- Cable length: 76cm
Specifications
Specifications
| Connector Types | BNC/Mini-Phone ATC |
| Junction | Single |
| Material | Polymer |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH/ATC Combination Electrode |
| Filling Solution Type | Liquid |
| For Use With (Equipment) | Accumet AP60 and AP100 portable meter |
| Includes | Meter, 9V battery, manual |
| Internal Reference | Ag/AgCl |
| Show More |