missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ Metallic ORP Indicating Electrode - Mercury - Free

Catalog No. 13620115
Change view
Click to view available options
Connector Types:
Pin
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Connector Types
13620115 Pin
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13620115 Supplier Fisherbrand™ Supplier No. 13 620 115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Requires

Requires: 13-640-150 Pin Jack Adaptor for U.S. Standard inputs or 13-620-490 BNC Input Adaptor for BNC inputs

Platinum Indicating Half-Cell for ORP measurements and redox titrations

  • Glass body and large area platinum element
  • Temperature range: -5° to +100°C (23° to 212°F)
  • Measures 5.5 in.L (14cm)

Specifications

Connector Types Pin
Material Glass
Temperature (Metric) Operating -5°C to +100°C
Type ORP Electrode
For Use With (Application) ORP, Redox
Temperature (English) Operating 23°F to 212°F
Temperature (Metric) Range -5°C to +100°C
Length (English) 5.5 in.
Length (Metric) 140 mm
Diameter (English) Body 0.39 in.
Diameter (Metric) Body 10 mm
Show More Show Less