missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Epoxy Body pH/ATC Probe for Corning Meters - Mercury-Free
Description
With BNC connector and ATC connector for Corning Meters
- Epoxy body for durability
- pH combination electrode with integral ATC probe and temperature signal connector specifically designed for use with Corning meters
- Liquid filled, single-junction Ag/AgCl reference
- BNC pH connector
Specifications
Specifications
| Connector Types | BNC |
| Junction | Single |
| Material | Epoxy |
| pH Range | 0 to 14 |
| Type | pH/ATC Combination Electrode |
| Filling Solution Type | Liquid |
| For Use With (Application) | ATC, pH |
| For Use With (Equipment) | pH meter |
| Internal Reference | Ag/AgCl |
| Probe | ATC |