missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Epoxy Body Mercury-Free Reference Electrode
Description
A rugged epoxy body makes this a great choice for demanding environments
- Rugged epoxy body for in-plant monitoring, field measurements, instructional labs, classrooms
- Stable with ion-selective electrodes
- Tough enough to hand hold, use directly in a vessel, stir solutions
- No need for auxiliary stirrer
Specifications
Specifications
| Connector Types | Pin |
| Junction | Double, Porous Polymer |
| Material | Epoxy |
| Temperature (Metric) Operating | Max 80°C |
| Type | Mercury-free Reference Electrode |
| Filling Solution Type | Liquid |
| For Use With (Application) | Field, lab |
| Length (English) Cable | 30 in. |
| Length (Metric) | 106 mm |
| Diameter (Metric) | 12 mm |
| Show More |