missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accumet™ AP115 Portable pH Meter

Catalog No. 13636ap115a
Change view
Click to view available options
Range (pH):
-2 to 20
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Range (pH)
13636AP115A -2 to 20
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 13636AP115A Supplier Fisherbrand™ Supplier No. 13636AP115A
Only null left

Includes

Meter Only option includes meter, 9V battery and manual.

Accurate measurements any time, anywhere

For Indoor and Outside use. Versatile and rugged enough for the most demanding applications. Soft touch keys with comfort grip make one-handed operation a breeze. Compact design is small enough for a shirt pocket yet smart enough for any laboratory. AP100 Series kits include an unbreakable accumet pH/ATC electrode that is refillable for fast response and longest life.

AP115 pH/mV/Temp meter offers all features of the AP110 plus:

  • 0.001pH resolution
  • Date/time display to meet GLP requirements

Specifications

Includes Meter, 9V battery, manual
For Use With (Application) pH, mV, Temperature
Range (pH) -2 to 20
Resolution (pH) 0.001
Range (mV) 0 to ±2000
Temperature Range (Metric) -5°C to +100°C
Display Type LCD
Certifications/Compliance GLP
Warranty 3 Years
Accuracy Multiple
Resolution 0.001pH
Detection Range -2 to 20 pH
Type AP115 Portable pH Meter
Show More Show Less