missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Temperature Probe Accessory for FB705 Sonicator

Catalog No. p-4380552
Change view
Click to view available options
Product Type:
Temperature Probe
Thermocouple Probe
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type
FB4102 Temperature Probe
FB4103 Thermocouple Probe
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. FB4102 Supplier Fisherbrand™ Supplier No. 4102
Only null left

For monitoring temperature of sensitive samples

  • For monitoring temperature sensitive samples volumes
  • Can be used to monitor volumes from 100 - 1000mL
  • 6 in. long Temperature monitoring probe (Stainless Steel)

Specifications

Product Type Temperature Probe
Length (English) 6 in.
Length (Metric) 15.24 cm
For Use With (Application) Ideal for monitoring temperature of samples 100mL or larger
For Use With (Equipment) FB 705 Sonic Dismembrator™