missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Science Education™ 160-Series University/Laboratory Compound Microscopes
Description
- Remarkable optical clarity
- Choice of objective lenses: ASC, semi-plan, plan and phase
- LED energy-efficient illumination
- Large, built-in, low-profile, rackless stage
- Coaxial focusing
- Magnification: 40X, 100X, 400X, and 1000X
Specifications
Specifications
| Condenser Type | Abbe 1.25 N.A |
| Head Style | Binocular |
| Lighting Type | LED |
| Magnification Power | 40X, 100X, 400X, 1000X |
| Objective Types | Plan Phase |
| Product Type | Microscope |
| Warranty | Limited lifetime, excluding bulb, cord and fuse |