missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Stainless Steel Probes
GREENER_CHOICE

Catalog No. 15340173
Change view
Click to view available options
Bottom Type:
Flat
Sawtooth
Sawtooth, wide window
Volume Range (Metric):
0.2 to 5 mL
0.25 to 30 mL
1.5 to 100 mL
Diameter (Metric) Probe:
5 mm
7 mm
10 mm
Particle Size:
Course
Fine
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Bottom Type Volume Range (Metric) Diameter (Metric) Probe Particle Size
15340173 Flat 0.2 to 5 mL 5 mm Fine
15340174 Sawtooth 0.25 to 30 mL 7 mm Fine
15340175 Sawtooth, wide window 0.25 to 30 mL 7 mm Course
15340178 Sawtooth 1.5 to 100 mL 10 mm Fine
15340179 Sawtooth, wide window 1.5 to 100 mL 10 mm Course
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Warning: Stainles Steel bearings cannot be autoclaved.
Catalog No. 15340173 Supplier Fisherbrand™ Supplier No. 15340173
Warning: Stainles Steel bearings cannot be autoclaved.

Choice of flat or saw tooth tips for use with hand-held homogenizers.

  • Provides end user flexibility to process samples
  • Designed for long life and are easy to disassemble for cleaning
  • Stator design allows fine to medium samples to pass through the processing windows
  • Comes with PTFE  upper and lower bearings

Specifications

Product Type Probe
Particle Size Fine
Volume Range (Metric) 0.2 to 5 mL
Diameter (Metric) Probe 5 mm
Length (English) Probe 2.9 in.
Length (Metric) Probe 75 mm
Material Stainless Steel
Bottom Type Flat
For Use With (Equipment) 150 Hand Held Homogenizer and 850 Homogenizers