missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 150 and 850 Hand Held Homogenizer Accessory, Plastic Disposable Generator Probe
GREENER_CHOICE

Catalog No. p-6751003
Change view
Click to view available options
Packaging Quantity:
25/Pk.
50/Pk.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Packaging Quantity
15340176 25/Pk.
15340177 50/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 15340176 Supplier Fisherbrand™ Supplier No. 15340176

Compatible with Fisher Scientific™ 150 and 850 Homogenizers. Fisher Scientific™ 150 and 850 Hand Held Homogenizer Accessory, Plastic Disposable Generator Probe is ideal for applications where cross contamination is a concern. Adapter required for use.

  • Economical: <1% of cost of stainless steel generator probes
  • Eliminates cross contamination
  • Ideal for PCR, RNA and DNA extractions
  • Maintenance free
  • Processing range from 0.2mL to 30mL

Specifications

Product Type Probe
Size 7 mm dia. x 110 mm L
Material Plastic
For Use With (Equipment) 150 Hand Held Homogenizer and 850 Homogenizer
Packaging Quantity 25/Pk.