missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Propeller for Overhead Stirrers

Three-bladed Propeller for Overhead Stirrers for general purpose mixing.
$69.81
Specifications
| Diameter (English) Inner | 0.31 in. |
|---|---|
| Diameter (Metric) Inner | 7.8 mm |
| For Use With (Equipment) | Electronic mixer |
| For Use With (Application) | Ideal for high speed, low to medium viscosity mixing |
| Includes | 4 set screws and allen key |
Includes: 4 set screws and allen key
Description
- Can be used as single or mounted several on a shaft for thorough agitation
- Electro-polished stainless steel 316L
- Secured to shaft with set screws
- Low shear, high top-to-bottom (axial) pumping capacity with high gas injection
- Will vortex 5 gallons of water at 3600 rpm
- High speed, Low to medium viscosity mixing, Axial flow pattern
Specifications
| 0.31 in. | |
| Electronic mixer | |
| 4 set screws and allen key | |
| Electropolished Stainless Steel |
| 7.8 mm | |
| Ideal for high speed, low to medium viscosity mixing | |
| Blade Impeller |