missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Traceable™ Micro-Anemometer/Thermometer

Catalog No. S98195
Change view
Click to view available options
Case Material:
ABS Plastic
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Case Material
S98195 ABS Plastic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S98195 Supplier Fisherbrand™ Supplier No. 3655FE

Measures air velocity in five user-selectable values: meters per second, feet per second, miles per hour, kilometers per hour and knots.

Simple one-button operation eliminates the need to refer to directions.
  • Ultra compact micro-design
  • Displays maximum airflow and wind chill measured in °F and °C
  • Measurements are lightning fast with reading updates two times per second
  • Tough ABS plastic housing (dimensions: 1.75 x 4 x 0.625 in.)
  • Water-resistant; durable
  • Electroluminescent backlight allows the display to be read in total darkness
  • High contrast LCD digits are over 0.375 in. high and easy to read
  • Weight: 1 oz.
  • Easy-to-use rugged design

Certifications

Individually serial-numbered Traceable™ Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™. It indicates traceability to standards provided by NIST™.

Specifications

Type Micro Anemometer/Thermometer
Accuracy Air flow: ±5% (Full Scale), Temperature: ±1°C
Case Material ABS Plastic
Gas Type Air
Temperature (Metric) -20°C to +80°C
Weight (English) 1 oz.