missing translation for 'onlineSavingsMsg'
Learn More

Fisher Science Education™ Thermometer Support Rack

Handles provide a sure grip.

Supplier:  Fisher Science Education™ F189810001E

Catalog No. S47876-1

Only null left
Explore available promotions

Description

Description

Designed to hold up to 25 thermometers in a vertical position.

  • Hole diameters in top and middle plates are 0.31 in. (0.8cm)
  • Bottom plate has 0.13 in. (0.31cm) diameter drain holes
  • Dimensions: 5.84 x 8.12 x 10.2 in. (14.6 x 20.3 x 25.4cm)

Order Info

  • Hole diameter in top and middle plates is 0.31 in. (0.8cm).
  • Bottom plate has convenient drain holes of 0.12 in. diameter (0.3cm). Additional thermometer rack sizes available. To order, contact your Fisher Scientific Customer Service Representative.

Specifications

Specifications

Thermometer Rack
White
HDPE
20.3 cm
25.4 cm
5.75 in.
7.9 mm
Not Autoclavable
Thermometers
25
8 in.
10 in.
14.6 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions