missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Science Education™ Student Grade Spirit Thermometers - Partial Immersion
Check up to five results to perform an action.
$11.77 - $12.44
Specifications
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD |
|---|---|
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Grade | Student |
| Immersion Type | Partial Immersion |
| Length (English) Overall | 11.8 in. |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Temperature Range (English) | Price | Quantity | ||||
|
S01963B
|
Fisher Science Education™
B620030122 |
-20°C to +150°C | -4°F to +302°F |
Each for $11.77
Case of 25 Each for $294.25
|
|
||||
|
S01963M
|
Fisher Science Education™
B620030022 |
-20°C to +110°C | -4°F to +230°F |
Each for $12.44
Case of 25 Each for $311.00
|
|
||||
Description
- Partial immersion
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
| ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD | |
| Student | |
| 11.8 in. | |
| Glass | |
| Spirit Thermometer | |
| -4°F | |
| 1°C |
| Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
| Partial Immersion | |
| 300 mm | |
| Red Spirit | |
| 230°F | |
| -20°C | |
| 76 mm |