missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Science Education™ Student Grade Spirit Thermometers
Check up to five results to perform an action.
Specifications
| Certifications/Compliance | ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD |
|---|---|
| For Use With (Application) | Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries |
| Grade | Student |
| Material | Glass |
| Thermometer Fill | Red Spirit |
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Immersion Type | Product Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Temperature Range (Metric) | Immersion Type | Product Type | Price | Quantity & Availability | |||
|
S01963T
|
Fisher Science Education™
B620040522 |
-10°C to +110°C | Partial Immersion | Dual Scale Thermometer |
N/A
|
|
|||
|
S01963A
|
Fisher Science Education™
B620050122 |
-20°C to +110°C | Total Immersion | Standard Thermometer |
N/A
|
|
|||
|
S01963C
|
Fisher Science Education™
B620050222 |
-20°C to +150°C | Total Immersion | Standard Thermometer |
N/A
|
|
|||
|
S01963E
|
Fisher Science Education™
B620050022 |
-10°C to +200°C | Total Immersion | Wide Range Thermometer |
N/A
|
|
|||
Description
- Length: 12 in. (30.5cm)
- Permanently fused markings
- Thermometers should be stored at a 15° angle minimum
Order Info
Individually packaged.
Specifications
| ISO/IEC 17025:2005, A2LA, ANSI/SAMA Z236.1-1983, NIST, DKD | |
| Student | |
| Red Spirit |
| Chemical laboratories, universities, scientific institutions, food and beverage processing, petrochemical laboratories, pharmaceutical industry, medical industry, manufacturers, dairies, breweries and distilleries | |
| Glass |