missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisher Science Education™ Replacement Microscope Bulbs
Specifications
Specifications
| Light Source | Halogen |
| Voltage | 12 V |
| Wattage | 20 W |
| Diameter (English) | 1.37 in. |
| Diameter (Metric) | 3.47 cm |
| For Use With (Equipment) | Stereozoom Microscopes |
| Product Type | Bulb |