missing translation for 'onlineSavingsMsg'
Learn More

Fisher Science Education™ Polypropylene Beaker Set

Catalog No. S400563B
Change view
Click to view available options
Capacity (Metric):
50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S400563B 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S400563B Supplier Fisher Science Education™ Supplier No. BK5902P
Only null left

Classroom set of polypropylene beakers.

Consists of one each:

  • 50mL
  • 100mL
  • 250mL
  • 500mL
  • 1000mL

Specifications

Capacity (Metric) 50 mL, 100 mL, 250 mL, 500 mL, and 1000 mL
Material Polypropylene
Includes 50, 100, 250, 500, 1000 mL
Type Beaker
Graduated No