missing translation for 'onlineSavingsMsg'
Learn More

Fisher Science Education™ Poly Funnel

Used for filling containers.

Supplier:  Fisher Science Education™ FN5110P

Catalog No. S04580

Only null left
Explore available promotions

Description

Description

  • Plastic
  • Stem lenght: 3.34 in. (85mm)
  • Stem Diameter: 0.19 in. (5mm)
  • Rim outer diameter: 3.93 in. (100mm)

Specifications

Specifications

0.5 cm
Plastic
8.5cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions