missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Laboratory Grade Spirit Thermometers

Catalog No. S02003G
Change view
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +200°C
-20°C to +110°C
Temperature Range (English):
-4°F to +230°F
14°F to 392°F
Product Type:
Dual Scale
Wide Range
Thermometer Fill:
Red Spirit
Spirit
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric) Temperature Range (English) Product Type Thermometer Fill
S02003G -20°C to +110°C -4°F to +230°F Dual Scale Red Spirit
S02003E -10°C to +200°C 14°F to 392°F Wide Range Spirit
S02003F -10°C to +110°C -4°F to +230°F Dual Scale Spirit
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. S02003G Supplier Fisherbrand™ Supplier No. B620040322
Edge

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Check up to five results to perform an action.

  • Choose from wide range or dual scale
  • Length: 12 in. (30.5cm)
  • Permanently fused markings
  • Thermometers should be stored at a 15° angle minimum

Order Info

Individually packaged.

Specifications

Grade Laboratory
Length (English) Overall 12 in.
Length (Metric) Overall 305 mm
Material Glass
Thermometer Fill Red Spirit
Product Type Dual Scale
Max. Temperature (English) 230°F
Max. Temperature (Metric) 110°C
Min. Temperature (English) -4°F
Min. Temperature (Metric) -20°C
Temperature Range (English) -4°F to +230°F
Temperature Range (Metric) -20°C to +110°C
Show More Show Less