missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Durac™ Compact Sling Psychrometer

Catalog No. S02006
Change view
Click to view available options
Temperature Range (Metric):
-6°C to +49°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (Metric)
S02006 -6°C to +49°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S02006 Supplier Fisherbrand™ Supplier No. B615030222

Measures relative humidity with weather bureau-type wet and dry bulb.

  • Organic liquid filled thermometers with white back glass
  • Mounted in a pocket sized self contained plastic case designed with a built in slide rule/convert wet and dry bulb readings/relative humidity
  • Eliminates the need for calculating tables
  • Temperature range: 20° to 120°F
  • Divisions: 1°F
  • Accuracy: 1°F
  • Length: 8.3 in. (210mm)

Specifications

Length (English) Overall 8.3 in.
Length (Metric) Overall 210 mm
Material Glass
Thermometer Fill Organic
Product Type Psychrometer
Max. Temperature (English) 120°F
Max. Temperature (Metric) 49°C
Min. Temperature (English) 20°F
Min. Temperature (Metric) -6°C
Temperature Range (English) 20°F to 120°F
Temperature Range (Metric) -6°C to +49°C
Accuracy 1°F
Subdivision
Show More Show Less